FORMAT

FORMAT Roughing end mill FS SC TiALN type HRF shank HB T6 20mm

  • ERIKS:12049855
  • Manufacturer:4317784470384
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€305.65/ pieceexcl. VAT

€369.84incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
38 mm
Total length
110 mm
Shaft Diameter
20 mm
DIN standard
6535-HB
Head diameter
20 mm