FORMAT

FORMAT Roughing end mill FS SC TiALN type HRF shank HB T5 16mm

  • ERIKS:12049854
  • Manufacturer:4317784470377
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€192.14/ pieceexcl. VAT

€232.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
51 mm
Total length
100 mm
Shaft Diameter
16 mm
DIN standard
6535-HB
Head diameter
16 mm