FORMAT

FORMAT Roughing end mill FS SC TiALN type HRF shank HB T5 16mm

  • ERIKS:12049847
  • Manufacturer:4317784470308
Image 1
Image 2
Image 1
Image 2
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€160.13/ pieceexcl. VAT

€193.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
32 mm
Total length
92 mm
Shaft Diameter
16 mm
DIN standard
6527L
Head diameter
16 mm