FORMAT

FORMAT Roughing end mill FS SC TiALN type HRF shank HB T4 9mm

  • ERIKS:12049843
  • Manufacturer:4317784470261
Image 1
Image 2
Image 1
Image 2
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€71.62/ pieceexcl. VAT

€86.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
19 mm
Total length
72 mm
Shaft Diameter
10 mm
DIN standard
6527L
Head diameter
9 mm