FORMAT

FORMAT Roughing end mill FS SC TiALN type HRF shank HB T4 8mm

  • ERIKS:12049851
  • Manufacturer:4317784470346
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€61.43/ pieceexcl. VAT

€74.33incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
16 mm
Total length
63 mm
Shaft Diameter
8 mm
DIN standard
6535-HB
Head diameter
8 mm