FORMAT

FORMAT Roughing end mill FS SC TiALN type HRF shank HB T4 12mm

  • ERIKS:12049845
  • Manufacturer:4317784470285
Image 1
Image 2
Image 1
Image 2
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€97.18/ pieceexcl. VAT

€117.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
26 mm
Total length
83 mm
Shaft Diameter
12 mm
DIN standard
6527L
Head diameter
12 mm