FORMAT

FORMAT Roughing end mill FS SC TiALN type HRF shank HB T3 4mm

  • ERIKS:12049838
  • Manufacturer:4317784470216
Image 1
Image 2
Image 1
Image 2
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
11 mm
Total length
57 mm
Shaft Diameter
6 mm
DIN standard
6527L
Head diameter
4 mm