FORMAT

FORMAT Rough. end mill sh. FS SCTiALN type HR sh. HB T4 8mm

  • ERIKS:12049833
  • Manufacturer:4317784470162
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€45.68/ pieceexcl. VAT

€55.27incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
9 mm
Total length
58 mm
Shaft Diameter
8 mm
DIN standard
6535-HB
Head diameter
8 mm