FORMAT

FORMAT Rough. end mill sh. FS SCTiALN type HR sh. HB T4 6mm

  • ERIKS:12049832
  • Manufacturer:4317784470155
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€39.01/ pieceexcl. VAT

€47.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
7 mm
Total length
54 mm
Shaft Diameter
6 mm
DIN standard
6535-HB
Head diameter
6 mm