FORMAT

FORMAT Rough. end mill sh. FS SCTiALN type HR sh. HB T4 12mm

  • ERIKS:12049835
  • Manufacturer:4317784470186
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Universal use tool. Suitable for INOX machining .
Save to list

€291.24/ pieceexcl. VAT

€352.40incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
16 mm
Total length
73 mm
Shaft Diameter
12 mm
DIN standard
6535-HB
Head diameter
12 mm