FORMAT

FORMAT Rough.end mill sh. DIN844HSSCo8 TiALN type NR 14mm

  • ERIKS:23106482
  • Manufacturer:4317784141062
Image 1
Image 2
Image 1
Image 2
Roughing end mill with 3-4 cutting edges, type NR, short, HSS Co8, TiAIN-coated

Design: DIN 844-K, 30°, with centre cut, suitable for drilling.

Application: Can be used for peripheral and end milling.



Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€39.67/ pieceexcl. VAT

€48.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT