FORMAT

FORMAT Rough. end mill LRXSPEED FS type HR shank HB T4 8mm

  • ERIKS:12594604
  • Manufacturer:4317784520386
Image 1
Image 2
Image 1
Image 2
Solid carbide roughing end mill MTC

Design: With centre cut, suitable for drilling.

Application: Can be used for MTC (Multi-Task-Cutting) on new generation lathing/milling machines (MTM). The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish.
Particularly suitable for milling deep grooves.

Save to list

€56.37/ pieceexcl. VAT

€68.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
12 mm
Total length
63 mm
Shaft Diameter
8 mm
DIN standard
6535-HB
Head diameter
8 mm