FORMAT

FORMAT Rough. end mill LRXSPEED FS type HR shank HB T4 12mm

  • ERIKS:12594606
  • Manufacturer:4317784520409
Image 1
Image 2
Image 1
Image 2
Solid carbide roughing end mill MTC

Design: With centre cut, suitable for drilling.

Application: Can be used for MTC (Multi-Task-Cutting) on new generation lathing/milling machines (MTM). The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish.
Particularly suitable for milling deep grooves.

Save to list

€116.10/ pieceexcl. VAT

€140.48incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
18 mm
Total length
83 mm
Shaft Diameter
12 mm
DIN standard
6535-HB
Head diameter
12 mm