FORMAT

FORMAT Roug. end mill sh. DIN844HSSE TiALN type NR 25mm

  • ERIKS:12049370
  • Manufacturer:4317784465977
Image 1
Image 2
Image 1
Image 2
Roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling and drill cutting.

Save to list

€98.03/ pieceexcl. VAT

€118.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
45 mm
Shaft Diameter
25 mm
Total length
121 mm
DIN standard
844K
Head diameter
25 mm