FORMAT

FORMAT Roug. end mill sh. DIN844HSSE TiALN type NR 20mm

  • ERIKS:23110224
  • Manufacturer:4317784362238
Image 1
Image 2
Image 1
Image 2
Roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling and drill cutting.

Save to list

€63.32/ pieceexcl. VAT

€76.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
38 mm
Shaft Diameter
20 mm
Total length
104 mm
DIN standard
844K
Head diameter
20 mm
Alternatives
Product Image

GUHRING Roughing end mill DIN844 HSSCo8 FIRE type NR 20mm

  • Eriks:11983589
  • Manufacturer:9036900200000

€119.55/ pieceexcl. VAT

€144.66incl. VAT

Estimated delivery date - 12/11/2026