FORMAT

FORMAT Roug. end mill sh. DIN844HSSE TiALN type NR 15mm

  • ERIKS:23110221
  • Manufacturer:4317784362207
Image 1
Image 2
Image 1
Image 2
Roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling and drill cutting.

Save to list

€46.23/ pieceexcl. VAT

€55.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
844K
Head diameter
15 mm
Alternatives

€112.24/ pieceexcl. VAT

€135.81incl. VAT

Estimated delivery date - 17/11/2026