FORMAT

FORMAT Roug. end mill sh. DIN844HSSE TiALN type NR 12mm

  • ERIKS:23110219
  • Manufacturer:4317784362184
Image 1
Image 2
Image 1
Image 2
Roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling and drill cutting.

Save to list

€33.86/ pieceexcl. VAT

€40.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
844K
Head diameter
12 mm
Alternatives
Product Image

GUHRING Roughing end mill DIN844 HSSCo8 FIRE type NR 12mm

  • Eriks:11983584
  • Manufacturer:9036900120000

€70.17/ pieceexcl. VAT

€84.91incl. VAT

Estimated delivery date - 16/11/2026