FORMAT

FORMAT Roug. end mill sh. DIN844HSSE TiALN type NR 11mm

  • ERIKS:23110218
  • Manufacturer:4317784362177
Image 1
Image 2
Image 1
Image 2
Roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling and drill cutting.

Save to list

€33.86/ pieceexcl. VAT

€40.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
22 mm
Shaft Diameter
12 mm
Total length
79 mm
DIN standard
844K
Head diameter
11 mm
Alternatives

€105.33/ pieceexcl. VAT

€127.45incl. VAT

Estimated delivery date - 19/11/2026