FORMAT

FORMAT Roug. end mill sh. DIN844HSSE TiALN type NR 10mm

  • ERIKS:23110217
  • Manufacturer:4317784362160
Image 1
Image 2
Image 1
Image 2
Roughing end mill

Design: With centre cut, suitable for drilling.

Application: Can be used for peripheral milling and drill cutting.

Save to list

€30.43/ pieceexcl. VAT

€36.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
22 mm
Shaft Diameter
10 mm
Total length
72 mm
DIN standard
844K
Head diameter
10 mm
Alternatives
Product Image

GUHRING Roughing end mill DIN844 HSSCo8 FIRE type NR 10mm

  • Eriks:11983582
  • Manufacturer:9036900100000

€50.82/ pieceexcl. VAT

€61.49incl. VAT

Estimated delivery date - 12/11/2026