FORMAT

FORMAT Roller cabinet 2018 1170x490x1030mm

  • ERIKS:13537646
  • Manufacturer:4317784568937
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Roller cabinet 1162 x 480 x 1000 mm

Design: Sturdy sheet steel construction, drawers (all with individual dividing options) with full extension, single lock against accidental opening while moving and ball-bearing mounted guide rails. Both sides with square perforations (9 x 9 mm) for mounting various accessories. Centrally closed by a cylinder lock. 2 inside solid rubber rollers and 2 solid rubber swivel castors with roll swivel brake (total stop). All wheels are mounted on ball-bearings for optimum comfort. Surface powder-coated.



With 6 pull-out drawers on one side (5 x 75 mm high (to fit three 1/3 modules); 1 x 150 mm high (to fit three 1/3 modules)), 1 extra wide drawer (940 x 397 x 120 mm (to fit five 1/3 modules)). Behind a lockable door there is a large area that can be divided by a shelf. Work top with 9 mm thick MDF.

Save to list

€1,978.08/ pieceexcl. VAT

€2,393.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT