FORMAT

FORMAT Roller cabinet 119-piece

  • ERIKS:14052994
  • Manufacturer:4317784607407
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Roller cabinet with 116-pc product assortment

Design: Sturdy sheet steel construction, drawers (all with individual dividing options) with full extension, single lock against accidental opening while moving and ball-bearing mounted guide rails. With 7 pull-out drawers on one side (5 x 75 mm high (to fit three 1/3 modules); 2 x 150 mm high (to fit three 1/3 modules)). Worktop made of stainless steel with plastic shelves on right and left Both sides with square perforations (9 x 9 mm) for mounting various accessories. Centrally closed by a cylinder lock. 2 inside solid rubber rollers and 2 solid rubber swivel castors with roll swivel brake (total stop). All wheels are mounted on ball-bearings for optimum comfort. Surface powder-coated.

Set contains:
1 tool module socket wrench set 1/4" + 1/2", 59-pc
        18 combination spanners 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
        1 lever reversible ratchet 1/4", with Kraftkant® handle
        10 hexagon socket wrench sockets 1/4" 4; 5; 5,5; 6; 7; 8; 10; 11; 12; 13 mm
        1 extension 1/4"
        1 bit adapter 1/4”
        1 lever reversible ratchet 1/2", with Kraftkant® handle
        17 hexagon socket wrench sockets 1/2" 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
        8 recessed hexagon screwdriver bits 1/2" 4; 5; 6; 8; 10; 12; 14; 17 mm
        2 extensions 1/2" 125; 250 mm
1 tool module hand tool set, 13-pc
    1 recessed hexagon key L-wrench set 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
        1 bit assortment 37-pc
        4 slot screwdrivers with Kraftkant® handle 3; 3.5; 4; 5.5 mm
        2 screwdrivers with Kraftkant® handle, Phillips PH 1; 2
        1 universal pliers 180 mm
1 pointed pliers, straight, 200 mm
1 side cutter 160 mm
1 water pump pliers 250 mm
1 engineer's hammer 500 g
Save to list

€1,973.54/ pieceexcl. VAT

€2,387.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT