

Design: With left spirals, approx. 25° and long, conical point 1:10. The uneven tooth pitch ensure chatter-free and accurate drilling. With morse taper shank.
Application: For correcting too small and offset holes. Especially for steel materials such as general structural steels, machining steels, tempered steels, case hardened steels, tool steels, high-speed steels, cast iron, spheroidal graphite and malleable cast iron, which can be used in non-ferrous metals such as aluminium and brass.
€61.93/ pieceexcl. VAT
€74.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Reamer for rivet |
Diameter | 15 mm |
Cutting length | 125 mm |
Total length | 219 mm |
Holding system | Morseconus 2 |
DIN standard | 311 |
Material | HSS |
Blade | 5 pce |