FORMAT

FORMAT Ratchet wrench reversible 16mm

  • ERIKS:12739399
  • Manufacturer:4317784538275
Image 1
Open-end spanner with ring ratchet, reversible

Design: Exact toothed ratchet mechanism. Jaw positioned at 15°. The torque exceeds the regulations according to DIN 3113.



Made of chrome-vanadium-steel, chrome plated. With 72 teeth and a reset angle of 5°. The ratchet head is angled 15°.

Save to list

€17.37/ pieceexcl. VAT

€21.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Combination Ratchet Spanner
Model
Metric
Single wrench model
No
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Material
Chrome-vanadium steel
Norm
DIN 3113
Wrench size small
16 mm
Wrench size large
16 mm