FORMAT

FORMAT Ratchet bit holder Straight 7mm

  • ERIKS:14517204
  • Manufacturer:4317784632706
Image 1
Open-end spanner with ring ratchet

Design: Straight shape. Jaw positioned at 15°. Exact toothed ratchet mechanism. The torque values exceed those specified by DIN 3110, ISO 3318.

Made of chrome-vanadium-steel, chrome plated. With 72 teeth and a reset angle of 5°.

Save to list

€8.49/ pieceexcl. VAT

€10.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT