FORMAT

FORMAT Radio pliers polished dip insulated 160mm

  • ERIKS:23072655
  • Manufacturer:4317784345385
Image 1
Image 2
Image 1
Image 2
Radio pliers, polished head

Design: DIN ISO 5745. Hardened and tempered in oil. Polished head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC).

Application: For gripping and cutting work in precision mechanics.



Made of special tool steel, handles plastic coated.

Save to list

€13.38/ pieceexcl. VAT

€16.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Shape
Long nose
Grip design
1-component
VDE tested
No