FORMAT

FORMAT Radio pliers DIN5236B curved with 2-component handles 200mm

  • ERIKS:23073676
  • Manufacturer:4317784098953
Image 1
Image 2
Image 1
Image 2
Pointed pliers, flat, round angled jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round jaws angled 40°, serrated grip zones, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers.

Application: For gripping, bending and cutting work in precision mechanics.



Made of special tool steel. Jaws Jaws with three grooves as well as a burner hole for gripping and holding.

Save to list

€26.16/ pieceexcl. VAT

€31.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm
Shape
Bent nose
Grip design
2-components
VDE tested
No