FORMAT

FORMAT Radio pliers DIN5236A straight with 2-component handles 200mm

  • ERIKS:23073675
  • Manufacturer:4317784098946
Image 1
Image 2
Image 1
Image 2
Bent-nose radio pliers

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Handles with multi-component plastic covers.

Application: For gripping, bending and cutting work in precision mechanics.



Made of special tool steel. Jaws Jaws with three grooves as well as a burner hole for pulling round material as well as gripping and holding delicate workpieces.

Save to list

€22.17/ pieceexcl. VAT

€26.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm
Shape
Long nose
Grip design
2-components
VDE tested
No