FORMAT

FORMAT Radii template 17 sheet 1.0-7.0mm

  • ERIKS:23422452
  • Manufacturer:4317784119238
Image 1
Radii template

Design: Made of normal steel, radii concave and convex, with dimensions on cover sheet. Pitch in mm:
1.0–3 mm increasing by 0.25 mm,
3.5–20 mm increasing by 0.50 mm,
20.0–25 mm increasing by 1.00 mm.

Application: For inspecting inner and outer radii.

Save to list

€10.58/ pieceexcl. VAT

€12.80incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Number of blades
17