FORMAT

FORMAT Rack, attachment, 200x100x60cm

  • ERIKS:12970672
  • Manufacturer:4317784443272
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Boltless shelving system set, extension shelf, galvanised, depth 400 mm• Boltless shelving system with pre-mounted frames • Surface sendzimir galvanised • 4 MultiPlus shelves for loads up to 150 kg, height adjustment in 25 mm increments • Fully sealed in foil • Packed in basic and extension shelf units 4 MultiPlus shelves with 150 kg load-bearing capacity, including accessories, height 2000 mm, width 1000 mm.
Save to list

€238.63/ pieceexcl. VAT

€288.74incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
1000 mm
Height
2000 mm
Depth
400 mm
Load Capacity
150 kg
Number of shelves
4