FORMAT

FORMAT Quick-mounting handle hex PZ2 x 100mm

  • ERIKS:12378111
  • Manufacturer:4317784511506
Image 1
Design: Made of high-alloy special steel. With hexagon wrench, from size PZ 1 additionally with hexagon wrench for strengthening with open jawed or ring spanners. In addition, the screwdrivers have a head embossed with output symbol and size.

With special coating for more torque and fit. With 2-component handle, ergonomic, with integrated soft areas and roll-off protection.
Save to list

Replacement product

Screwdriver 355SK PZ3x150mm

Screwdriver 355SK PZ3x150mm

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Screwing system
Pozidriv
Size
3
Blade length
150 mm