FORMAT

FORMAT Quick-change drill chuck 3-16mm B18 shortened

  • ERIKS:23418643
  • Manufacturer:4317784074858
Image 1
Rapid clamping standard chuck, light design, FORMAT

Design: Keyless and self-clamping.

Application: Mainly for hand-operated drills.

Save to list

€86.93/ pieceexcl. VAT

€105.19incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Chucking range
from 3 to 16 mm
Connection size
B18
Diameter
46 mm
Length
102 mm