FORMAT

FORMAT Qtr.-rd. mill. cutter SC TiALN 1.5mm

  • ERIKS:23110298
  • Manufacturer:4317784365185
Image 1
Image 2
Image 1
Image 2
Solid carbide quarter-round milling cutter (concave cutter)

Design: With centre cut, suitable for drilling.

Application: Can be used for rounding edges and deburring edges and contours.

Save to list

€120.89/ pieceexcl. VAT

€146.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
Shaft Diameter
10 mm
Total length
75 mm