FORMAT

FORMAT Punch tin snips left 275mm

  • ERIKS:12056897
  • Manufacturer:4317784096713
Image 1
Punch tin snips, left-hand cutting

Design: Made of stainless steel, dropped forged. Cutting edges induction-hardened (min. 59 HRC), handles lacquered.

Application: For short, straight cuts as well as figure cuts, in metal sheets up to 1.0 mm and stainless steel sheets up to 0.8 mm.

Save to list

€26.92/ pieceexcl. VAT

€32.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
275 mm