FORMAT

FORMAT Precision centre square 200x150mm

  • ERIKS:23422654
  • Manufacturer:4317784119405
Image 1
Centre square

Design: Made of special steel, with mm graduation on the rail, upright edges and flat sides ground.

Application: For centering and marking the centre point on round disks and shafts.
Save to list

€74.17/ pieceexcl. VAT

€89.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
200 mm
Leg length
150 mm