FORMAT

FORMAT Power universal pliers VDE with 2-component handles 200mm

  • ERIKS:12055200
  • Manufacturer:4317784474924
Image 1
VDE power combination pliers

Design: DIN ISO 5746. Made of special grade, special tool steel, hardened and tempered in oil. Chrome-plated head , jaws with grip zones for flat and round materials. Handles with multi-component plastic covers, insulated up to 1000 V, according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.



Extra long blades with additional inductive hardening (64 HRC). 30% reduced effort due to improved leverage ratio compared with normal combination pliers of the same length.

Save to list

€36.80/ pieceexcl. VAT

€44.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm
Low spark model
No
Isolation protection 1000 V
No
Grip design
2-components
VDE tested
Yes