FORMAT

FORMAT Power side-cutter pliers polished with 2-component handles 180mm

  • ERIKS:23073334
  • Manufacturer:4317784345460
Image 1
Power side-cutting pliers, polished head

Design: DIN ISO 5749. Hardened and tempered in oil. Polished head, blades additionally inductively hardened (64 HRC), handles with multi-component plastic covers.



Made of special steel. 25% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length.

Save to list

€25.25/ pieceexcl. VAT

€30.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
180 mm
Insulated
Yes
VDE tested
No