FORMAT

FORMAT Power side-cutter pliers polished with 2-component handles 160mm

  • ERIKS:23073333
  • Manufacturer:4317784345453
Image 1
Power side-cutting pliers, polished head

Design: DIN ISO 5749. Hardened and tempered in oil. Polished head, blades additionally inductively hardened (64 HRC), handles with multi-component plastic covers.



Made of special steel. 25% reduced effort due to the improved leverage ratio when compared with normal side-cutting pliers of the same length.

Save to list

€23.73/ pieceexcl. VAT

€28.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Insulated
Yes
VDE tested
No