FORMAT

FORMAT Power side-cut.pliers VDEchrome-plated 160mm

  • ERIKS:23073336
  • Manufacturer:4317784345484
Image 1
VDE power side cutter

Design: DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (64 HRC). Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Made of special steel, with opening spring. Handles with multi-component plastic covers.

Save to list

€30.51/ pieceexcl. VAT

€36.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
VDE tested
Yes