FORMAT

FORMAT Power combi pliers MIG with multi-component grips 160mm

  • ERIKS:14568698
  • Manufacturer:4317784632300
Image 1
Power combination pliers

Design: DIN ISO 5746. Made of special grade, special tool steel, hardened and tempered in oil. Polished head, jaws with grip zones for flat and round materials. Blades with additional inductive hardening (63 HRC) and with high purchase, 35% reduced effort due to improved leverage ratio when compared with normal universal pliers of the same length, thus suitable for all wires, including piano wire and the toughest endurance stress. Handles with multi-component plastic covers.



Extra long blades with additional inductive hardening (64 HRC). 30% reduced effort due to improved leverage ratio compared with normal combination pliers of the same length.

Save to list

€24.51/ pieceexcl. VAT

€29.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT