FORMAT

FORMAT Pow. snipe-nosed pls MIG with 2-component grip 200mm

  • ERIKS:14568712
  • Manufacturer:4317784632263
Image 1
Power tip combination pliers

Design: Made of high-quality tempered steel C 60, hardened and annealed in oil. Polished head, tapering jaws with milled groove to hold and pull out nails, pins etc. as well as gripping zone for flat and round material. Up to 30 % reduced effort due to improved leverage ratio when compared with normal universal pliers of the same length, thus suitable for all wires, including piano wire and the toughest endurance stress. Handles with multi-component plastic covers.

Application: Ideal for working in narrow spaces and as a practical helper on-the-go.

Save to list

€33.88/ pieceexcl. VAT

€40.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT