FORMAT

FORMAT Pointed pliers VDE straight 200mm

  • ERIKS:23073672
  • Manufacturer:4317784098922
Image 1
Image 2
Image 1
Image 2
VDE pointed pliers, chrome-plated head, flat, round straight jaws

Design: DIN ISO 5745. Hardened and tempered in oil. Chrome-plated head, flat, round, straight jaws, serrated grip areas, blades additionally inductively hardened (61 HRC). Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Application: For gripping, bending and cutting work in precision mechanics.



Made of special tool steel. Jaws Jaws with three grooves as well as a burner hole for pulling round material as well as gripping and holding delicate workpieces. Handles with multi-component plastic covers.

Save to list

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm
Shape
Long nose
Grip design
2-components
VDE tested
Yes