FORMAT

FORMAT Pocket calipers w. lock- stainless 200mm

  • ERIKS:12596221
  • Manufacturer:4317784520737
Image 1
Pocket calipers with rectangular depth gaugeDesign: Made of stainless steel, hardened, scale parts and vernier matt chrome-plated. Rear side with thread table. Supplied in an artificial leather case. Application: For inside, outside, depth and step measurements.
Save to list

€43.24/ pieceexcl. VAT

€52.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 200 mm