FORMAT

FORMAT Pocket calipers torque locking stainless 150mm

  • ERIKS:23420833
  • Manufacturer:4317784099288
Image 1
Pocket calipers with rectangular depth gauge

Design: Made of stainless steel, hardened, scale parts and vernier matt chrome-plated. Rear side with thread table. Supplied in an artificial leather case.

Application: For inside, outside, depth and step measurements.
Save to list

€29.53/ pieceexcl. VAT

€35.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 150 mm