FORMAT

FORMAT Pocket calipers IP67 digital 150mm w/o data ET

  • ERIKS:12596228
  • Manufacturer:4317784521291
Image 1
Digital pocket caliper, IP67

Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 8.5 mm. Supplied with battery CR 2032, 3 V, in a plastic case.

Functions: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, no re-zeroing after switching (absolute system), reset (zeroing) possible at each position.

Application: For inside, outside, depth and step measurements.
Save to list

€226.94/ pieceexcl. VAT

€274.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 150 mm
Digital indication
Yes