FORMAT

FORMAT Plastic hammer 50mm size 6 yellow

  • ERIKS:23075905
  • Manufacturer:4317784094191
Image 1
Plastic hammer

Design: With interchangeable yellow inserts made from thermoplastic material, hammer housing made ​​of galvanised cast iron. With lacquered ash handle.Application: For gentle beating without damage to workpieces.

Save to list

€25.53/ pieceexcl. VAT

€30.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
50 mm
Material stick
Wood