FORMAT

FORMAT Pipe welders gripper pliers 280mm

  • ERIKS:23072044
  • Manufacturer:4317784120616
Image 1
Pipe welder's gripping pliers

Design: Made of high-strength steel, with heavily profiled clamping jaws made of malleable cast iron, as well as prism-shaped angled upper jaw, combustion-resistant. Gloss nickel-plated. With setting screw for clamping pressure and quick-release lever.

Application: For clamping and holding pipes and round material in safe three-point contact for welding jobs.

Save to list

€29.30/ pieceexcl. VAT

€35.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
280 mm
Max. cheeks opening
85 mm