Pipe and hose cutter set
Design: Supplied in nylon roll-up case (600 denier), with two hanging loops and Velcro closure strap.
Set content:
1 telescopic pipe cutter compact 1/8–1.3/8" (3–35 mm)
Body made of magnesium die casting, cutting wheel made of high-alloy, hardened steel, interchangeable without the use of tools. 4 guide rolls with recess for cutting close to flange prevent loosening or slipping off. Pressure regulated via steel-loaded, smooth-running spindle. Plus the pipe cutter is also equipped with a retractable deburrer blade. Large metal handle with extra cutting wheel (included in delivery). For exact cutting of copper, brass, aluminium and thin-walled steel tubes
1 pair of hose shears 0–22 mm
Die-cast magnesium body, PTFE-coated blade with pointed edge for low-power, easy penetration into the material. With opening spring and one-hand locking lever. For precise, single-handed cutting of tubes, including with textile reinforcement e.g. aramid fibres
1 pair of tube and pipe shears 0–28 mm
Die-cast magnesium body, PTFE-coated blade with pointed edge for low-power, easy penetration into the material. With opening spring and one-hand locking lever. The joint is made of a steel mounted axle with needle bearing. Handles with impact-absorbing soft inserts. For precise single-hand cutting of tubes, also with fabric reinforcement, e.g. made of aramid fibres, soft plastic pipes, e.g. made of PEX, PE, PB etc., as well as thin-walled plastic armoured pipes.