FORMAT

FORMAT Pipe cutter for steel 10-60mm

  • ERIKS:23083466
  • Manufacturer:4317784098052
Image 1
Pipe cutter for steel pipes up to 2"

Design: Steel-forged body with guide blocks made of zinc die casting, cutting wheel made of high-alloy, hardened steel, interchangeable without the use of tools. 2 wide guide rollers for secure guidance of the cutting wheel on the pipe. With spring pressure system for improved cutting and higher service life of cutting wheel. Pressure regulated via smooth-running spindles. T-handle for highest power transmission.

Application: For clean and right-angled cutting of steel pipes.
After cutting, the thread can be cut directly.
Save to list

€99.68/ pieceexcl. VAT

€120.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Tube diameter
from 10 to 60 mm