FORMAT

FORMAT Pin punch w. guide sleeve0.9mm

  • ERIKS:23077701
  • Manufacturer:4317784346351
Image 1
Pin punch with guide sleeve

Design: Made ​​of chrome-vanadium steel, zinc chromed. Knurled, slim shaft with toughened drift pin, hardened and coded, lose guide sleeve (at Ø 5.9 mm with solid guide sleeve).

Application: The drift tip is inserted by pushing guide sleeve forward. During work, the drift pin is supported by the movable sleeve; this extensively prevents the drift pin from breaking.

Save to list

€5.56/ pieceexcl. VAT

€6.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Parallel pin punches
Diameter tip
0.9 mm
Length
80 mm