FORMAT

FORMAT Pin punch DIN6450 5mm

  • ERIKS:23077507
  • Manufacturer:4317784093057
Image 1
Pin punch

Design: DIN 6450 D, made of octagonal chromium-molybdenum-vanadium air hardened steel, cylindrical spike shape. With tempered striking head, therefore bulge formations, beading and chipping are almost excluded. Spike and shaft hardened, tempered and lacquered.

Save to list

€2.63/ pieceexcl. VAT

€3.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Parallel pin punches
Diameter tip
5 mm
Length
150 mm